Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Danger Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU4-0363-NP_10X7
Mfr # LCU4-0363-NP_10X7
Zoro # G9492546
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Compressed Gas
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0363-NP_10X7
- Zoro # G9492546
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Compressed Gas, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Facepiece Lens (14901013)
- WESTWARD Knee Pads, Swivel, Foam, Universal, PR (12F687)
- 3M DBI-SALA Full Body Harness, Universal, Polyester (1107865)
- GERSON Nebulizer Replacement, QLFT53 No Label, 3PK (065300)
- LYLE Danger Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U3-1294-RD_7X5 (U3-1294-RD_7X5)
- LYLE Reflective Chlorine Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU4-0352-RA_10X7)
- LYLE Propane Danger Reflective Label, 3 1/2 in H, 5 in W, English, LCU4-0013-RD_5X3.5 (LCU4-0013-RD_5X3.5)
- LYLE Corrosive Materials Danger Label, 5 in H, 7 in W, Polyester, Horizontal, English, LCU4-0149-ND_7X5 (LCU4-0149-ND_7X5)
- LYLE Reflective Hazardous Materials Danger Sign, 10 in H, 14 in W, English, LCU4-0643-RA_14X10 (LCU4-0643-RA_14X10)
- LYLE Warning Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U6-1041-RD_14X10 (U6-1041-RD_14X10)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, Flammable Liquids, CS-Flammable Liquids (CS-Flammable Liquids)
- Lyle Signs