Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Danger Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU4-0357-NP_10X7
Mfr # LCU4-0357-NP_10X7
Zoro # G9492421
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Danger
- Legend Flammable Gas
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0357-NP_10X7
- Zoro # G9492421
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable Gas, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Over-the-Head Ear Muffs, 25 dB, Condor, Yellow (2AAG5)
- MCR SAFETY 14" Chemical Resistant Gloves, Butyl, XL, 1 PR (CP25XL)
- SURTEK Garden boots #7 (137567)
- FLEX-TRED AntiSlip Safety Tape - 3/4" x 60’ / Flat Black Medium-Roll (FBM.7560.R)
- LYLE Plastic Acetylene Danger Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English (LCU4-0014-NP_10X7)
- LYLE Danger Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U3-1138-NP_14X10 (U3-1138-NP_14X10)
- LYLE Plastic Natural Gas Danger Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, LCU4-0341-NP_10X7 (LCU4-0341-NP_10X7)
- LYLE Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1148-RA_10X7 (U3-1148-RA_10X7)
- LYLE Warning Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U6-1041-RD_7X5 (U6-1041-RD_7X5)
- LYLE Plastic Natural Gas Danger Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, LCU4-0019-NP_10X7 (LCU4-0019-NP_10X7)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Portrait, D-V-2029 (OS-DS-D-710-V-2029)
- Lyle Chemical, Gas & Hazardous Material Signs