Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Danger Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU4-0352-NP_10X7
Mfr # LCU4-0352-NP_10X7
Zoro # G9492379
product price: $4.75
/ea
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Chlorine Gas
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0352-NP_10X7
- Zoro # G9492379
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Chlorine Gas, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Spill Recovery Kit and Squeegee (6901)
- TIMBERLAND PRO 6-Inch Work Boot, W, 10 1/2, Black, PR (TB126036001)
- ULTRATECH Containment Pool, 100 gal, 12 In H (8102)
- WEARWELL 12 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- LYLE Benzene Caution Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, English (LCU3-0228-RD_7x5)
- LYLE Biohazard Sign, 10 in Height, 7 in Width, Plastic, Horizontal Rectangle, English (LCU1-0045-NP_7x10)
- LYLE Plastic Diesel Danger Sign, 7 in H, 10 in W, Vertical Rectangle, LCU4-0301-NP_10X7 (LCU4-0301-NP_10X7)
- LYLE Notice Sign, 7 in H, 10 in W, Vertical Rectangle, English, U5-1240-RA_10X7 (U5-1240-RA_10X7)
- LYLE Notice Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U5-1315-RD_7X5 (U5-1315-RD_7X5)
- LYLE Warning Sign, 10 in H, 14 in W, Vertical Rectangle, English, U6-1192-RA_14X10 (U6-1192-RA_14X10)
- NMC Lead May Damage Fertility Or, D36RC (D36RC)
- Lyle Chemical, Gas & Hazardous Material Signs