Shop All Security & Access Signs
Lyle
Danger Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU4-0345-NP_10X7
Mfr # LCU4-0345-NP_10X7
Zoro # G9492205
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Do Not Enter
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0345-NP_10X7
- Zoro # G9492205
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Do Not Enter Sign - Bilingual, DBA1P (DBA1P)
- ACCUFORM Caution Label, 3-1/2in H, PK5 (LELC601VSP)
- MEDLINE MEDIGUARD, Vinyl Disposable Gloves, 5.1 mil Palm, Vinyl, Powder-Free, L, 150 PK, Clear (MII6MSV513)
- PIP Protective Bag, forNovax Rubber Gloves (148-2142)
- LYLE Admittance Sign, 12 x 12In, WHT/R, AL, ENG, ST-024-12HA (ST-024-12HA)
- LYLE Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1079-RA_10X7 (U5-1079-RA_10X7)
- LYLE Safety Sign, Do Not Enter, 10in.H (U4-1172-RA_14X10)
- LYLE Safety Sign, Keep Gte Clsd, 7in.H (U4-1459-RA_10X7)
- LYLE Authorized Personell Notice, Decl, 14"x10" (LCU5-0052-ND_14X10)
- LYLE Video Notice, Plastic, 10"x7" (LCU5-0055-NP_10X7)
- SIGNMISSION OSHA Danger Sign, 3.5" Height, 5" Width, Blasting In Progress No Entry, Landscape, 10PK (OS-DS-D-35-L-1878-10PK)
- Lyle Signs