Shop All Slip, Trip & Fall Hazard Signs
Lyle
Danger Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU4-0344-NP_10X7
Mfr # LCU4-0344-NP_10X7
Zoro # G9492266
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Open Trench
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0344-NP_10X7
- Zoro # G9492266
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Open Trench, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID DROC GPD790HV Hyperon Blend MicroFoam Nitrile Palm Coat Gloves Cut Level A5 (GPD790HV9)
- MOUNT TEC Mount Tec Night Stalker LED Glove (MT60101)
- GVS-RPB Air Supply (NV2027)
- MECHANIX WEAR Mechanix Wear CG Heavy Duty Black Leather Gloves, Extra Large (CG40-75-011)
- LYLE Aluminum Open Trench Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU4-0079-NA_10X7)
- LYLE Caution Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal LCU3-0140-RD_14x10 (LCU3-0140-RD_14x10)
- LYLE Caution Sign, 10 in Height, 7 in Width, Plastic, Horizontal Rectangle, English, Spanish (U1-1026-NP_7X10)
- LYLE Caution Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, LCU3-0136-RA_10x7 (LCU3-0136-RA_10x7)
- LYLE Reflalum Danger Fall Hazard, 10"x7", LCU4-0253-RA_10X7 (LCU4-0253-RA_10X7)
- LYLE Notice Sign, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU5-0020-ND_7X5 (LCU5-0020-ND_7X5)
- 5S SUPPLIES Slip Hazard Station Shadow Board with Squeegee and Wet floor Sign Yellow Board with Black Shadows (SLIPHZD-YELLOW / BLACK)
- Lyle Slip, Trip & Fall Hazard Signs