Shop All Slip, Trip & Fall Hazard Signs
Lyle
Danger Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU4-0253-NP_10X7
Mfr # LCU4-0253-NP_10X7
Zoro # G9490610
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Fall Hazard
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0253-NP_10X7
- Zoro # G9490610
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Fall Hazard, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR PVC Dotted Knit Gloves, Task & Chore, Cotton, Beige/Black, XS, 1 Pair (5AJ52)
- BRADY Carded Letters, A Thru Z, 1-1/2 In. H, PK25 (9713-LTR KIT)
- CONDOR Safety Sign, 24" Wx18" H, 0.032" Thick (485F64)
- PELICAN Micro Case, Blue, 9.37 x 5.56 x 2.62 In (1060)
- LYLE Decal, Warning Slippery Floor, 10 x 7", 7 in Height, 10 in Width, Polyester, Vertical Rectangle (LCU6-0054-ND_10X7)
- LYLE Caution Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, LCU3-0136-RA_10x7 (LCU3-0136-RA_10x7)
- LYLE Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, LCU3-0145-RA_14x10 (LCU3-0145-RA_14x10)
- LYLE Danger Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU4-0330-NP_14X10 (LCU4-0330-NP_14X10)
- LYLE Caution Sign, 7 in H, 10 in W, Non-PVC Polymer, Vertical Rectangle, English, LCU3-0136-ED_10x7 (LCU3-0136-ED_10x7)
- LYLE Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, LCU3-0235-RA_14x10 (LCU3-0235-RA_14x10)
- NMC Caution Use Handrail Sign, C191RB (C191RB)
- Lyle Slip, Trip & Fall Hazard Signs