Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Danger Sign, 7 in H, 10 in W, Non-PVC Polymer, Vertical Rectangle, English, LCU4-0591-ED_10x7
Mfr # LCU4-0591-ED_10x7
Zoro # G5262472
product price: $3.99
/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Infection Hazard Handle Needles With Care
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0591-ED_10x7
- Zoro # G5262472
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/250 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Infection Hazard Handle Needles With Care, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY V-Gard Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Orange (475361)
- TINGLEY Tingley Industrial Squam Lined Work Hat, Yellow PVC (H53237.LG)
- MACURCO Calibration Kit, 18 in x 13 1/2 in x 6 in (Macurco Cal-Kit 1)
- GUARDIAN PURE SAFETY GROUP 10 INCH DIA. X 6 INCH DEEP (CBFR10OR)
- LYLE Compressed Air Danger Label, 5 in H, 7 in W, Polyester, Horizontal, English, LCU4-0070-ND_7X5 (LCU4-0070-ND_7X5)
- LYLE Decal, Danger Poison Storage, 5 x 3.5", 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle (LCU4-0706-ND_5X3.5)
- LYLE Antifreeze Danger Reflective Label, 3 1/2 in Height, 5 in Width, Reflective Sheeting, English (LCU4-0331-RD_5X3.5)
- LYLE Corrosive Materials Danger Label, 5 in H, 7 in W, Polyester, Horizontal, English, LCU4-0218-ND_7X5 (LCU4-0218-ND_7X5)
- LYLE Ammonia Danger Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English (LCU4-0307-RD_14X10)
- LYLE Benzene Danger Label, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU4-0442-ND_7X5 (LCU4-0442-ND_7X5)
- NMC Biohazard Infectious Waste Sign, M94RB (M94RB)
- Lyle Chemical, Gas & Hazardous Material Signs