Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Danger Sign, 7 in H, 10 in W, Non-PVC Polymer, Vertical Rectangle, English, LCU4-0308-ED_10x7
Mfr # LCU4-0308-ED_10x7
Zoro # G5264590
product price: $3.99
/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Danger
- Legend Benzene
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0308-ED_10x7
- Zoro # G5264590
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/250 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Benzene, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFILE Profile Knee Boots, Brown, Size 14, Mens, 15" H, PR (51154)
- EASTERN METAL SIGNS AND SAFETY Utility Work Ahead Traffic Sign, 36 in H, 36 in W, Vinyl, Diamond, English, 669-C/36-RVFO-UW (669-C/36-RVFO-UW)
- MOLDEX Moldex™ 8000 Series Half Mask Respirator Kit, S (8601)
- HESTRA Glove, Leather, Goatskin, Black/Tan, XxXL (73010-701-12)
- LYLE Danger Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU6-0015-NP_14X10 (LCU6-0015-NP_14X10)
- LYLE Danger Sign, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU4-0313-ND_7X5 (LCU4-0313-ND_7X5)
- LYLE Aluminum Propane Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU4-0310-NA_14X10 (LCU4-0310-NA_14X10)
- LYLE Sign, Sharps Disposal Only (W Sym) (LCUV-0097ST-RD_14x10)
- LYLE Decal, Reflective, Warning Combustible, 5 x 3.5", 3 1/2 in Height, 5 in Width, Reflective Sheeting (LCU6-0089-RD_5X3.5)
- LYLE Warning Sign, 7 in H, 10 in W, Vertical Rectangle, English, U6-1041-RA_10X7 (U6-1041-RA_10X7)
- LYLE Benzene Danger Label, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU4-0442-ND_7X5 (LCU4-0442-ND_7X5)
- Lyle Chemical, Gas & Hazardous Material Signs