Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Danger Sign, 7 in H, 10 in W, Non-PVC Polymer, Vertical Rectangle, English, LCU4-0220-ED_10x7
Mfr # LCU4-0220-ED_10x7
Zoro # G5199000
Sold in multiples of 3 for $11.55
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend H2S Poisonous Gas
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # LCU4-0220-ED_10x7
- Zoro # G5199000
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/250 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend H2S Poisonous Gas, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Purple/Black, M, 12PK (56-425/M)
- AVENGER SAFETY FOOTWEAR Size 9.5 BLADE 6 EYE AT, MENS PR (A323-9.5W)
- HANDI TREADS Stair Nosing, Gray, 30" W, 9" D (NSN129030GY0)
- TAPCO Pedestrian Crossng Sign, 30" x 30", DG3 FY (373-01499)
- LYLE Danger Sign, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU4-0313-ND_7X5 (LCU4-0313-ND_7X5)
- LYLE Notice Sign, 7 in H, 10 in W, Vertical Rectangle, English, U5-1240-RA_10X7 (U5-1240-RA_10X7)
- LYLE Aluminum Propane Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU4-0310-NA_14X10 (LCU4-0310-NA_14X10)
- LYLE Danger Sign, 10 in H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, English, LCU4-0297-ED_14x10 (LCU4-0297-ED_14x10)
- LYLE Aluminum Argon Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU4-0300-NA_10X7)
- LYLE Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1379-RD_14X10 (U4-1379-RD_14X10)
- LYLE Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U3-1984-NA_14x10 (U3-1984-NA_14x10)
- Lyle Chemical, Gas & Hazardous Material Signs