Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Danger Sign, 7 in H, 10 in W, Non-PVC Polymer, Vertical Rectangle, English, LCU4-0142-ED_10x7
Mfr # LCU4-0142-ED_10x7
Zoro # G5268477
Sold in multiples of 3 for $11.55
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Asbestos. May Cause Cancer And Lung Damage. Authorized Personnel Only.
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # LCU4-0142-ED_10x7
- Zoro # G5268477
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/250 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Asbestos. May Cause Cancer And Lung Damage. Authorized Personnel Only., Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tacky Mat, Blue, 18 x 45 In, PK4 (5KDD2)
- SCRUB ZONE Scrub Pants, 2XL, Royal Blue, Unisex (85221)
- CARHARTT T-Shirt, Navy, XL (K87-NVY XLG TLL)
- NMC Caution Wheels Must Be Chocked Sign, C70P (C70P)
- LYLE Alum Danger Acetylene, 10"x7", LCU4-0324-NA_10X7 (LCU4-0324-NA_10X7)
- LYLE Danger Sign, 3 1/2 in H, 5 in W, Horizontal Rectangle, English, LCU4-0097-RD_5X3.5 (LCU4-0097-RD_5X3.5)
- LYLE Aluminum Acid Danger Sign, 7 in H, 10 in W, Vertical Rectangle, English, LCU4-0297-NA_10X7 (LCU4-0297-NA_10X7)
- LYLE Danger Sign, 10 in H, 14 in W, Vertical Rectangle, English, U3-1807-RA_14X10 (U3-1807-RA_14X10)
- LYLE Aluminum Oxygen Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU4-0302-NA_10X7)
- LYLE Danger Sign, 7 in H, 10 in W, Vertical Rectangle, English, U3-1294-RD_10X7 (U3-1294-RD_10X7)
- NMC Hydrogen Sign, D447P (D447P)
- Lyle Chemical, Gas & Hazardous Material Signs