Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Danger Sign, 7 in H, 10 in W, Non-PVC Polymer, Vertical Rectangle, English, LCU4-0032-ED_10x7
Mfr # LCU4-0032-ED_10x7
Zoro # G5199262
product price: $3.85
/ea
Sold in multiples of 3 for $11.55
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Poisonous Gas. Hydrogen Sulfide. Breathing Will Result In Serious Injury Or Death.
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0032-ED_10x7
- Zoro # G5199262
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/250 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Poisonous Gas. Hydrogen Sulfide. Breathing Will Result In Serious Injury Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO 4XL Class 2 High Visibility Vest, Lime (1056-4X)
- INTERNATIONAL ENVIROGUARD Sterile Coverall, 25 PK, White, Proprietary Laminated Nonwoven, Zipper (CE11019CIS)
- 2W INTERNATIONAL Chemical Suit, Medium, Green (8035-SA M)
- CONDOR Drivers Gloves, Cowhide, S, Yellow, PR (4TJT8)
- LYLE Notice Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U5-1139-RA_14X10 (U5-1139-RA_14X10)
- LYLE Plastic Asbestos Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU4-0698-NP_14X10 (LCU4-0698-NP_14X10)
- LYLE Notice Sign, 7 in H, 10 in W, Vertical Rectangle, English, U5-1196-RA_10X7 (U5-1196-RA_10X7)
- LYLE Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU4-0013-NA_14X10 (LCU4-0013-NA_14X10)
- LYLE Decal, Reflective, Warning Combustible, 5 x 3.5", 3 1/2 in Height, 5 in Width, Reflective Sheeting (LCU6-0089-RD_5X3.5)
- LYLE Flammable Material Danger Label, 10 in H, 14 in W, Polyester, Horizontal, LCU4-0413-ND_14X10 (LCU4-0413-ND_14X10)
- ACCUFORM Label, 5 in H, 3 1/2 in W, Vinyl, Vertical Rectangle, English, LCHL008VSP (LCHL008VSP)
- Lyle Chemical, Gas & Hazardous Material Signs