Shop All No Smoking Signs
Lyle
Danger Sign, 7" H, 10" W, Vertical Rectangle, English, U3-1825-RA_10X7
Mfr # U3-1825-RA_10X7
Zoro # G2741798
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend No Open Flame Or Ignition Source Within 50 Feet
- Height 7 in
- Sign Shape Vertical Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U3-1825-RA_10X7
- Zoro # G2741798
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Open Flame Or Ignition Source Within 50 Feet, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, KA, Red, 1-3/4"H, PK3 (123333)
- BULLARD Faceshield Visor, Polycarbonate, Clr, 6 in. (R325)
- SQUIDS BY ERGODYNE Glove Clip (3405)
- HY-KO Exit Sign 9.25" x 14", 12PK (A10731)
- LYLE No Smoking Sign, 7" H, 10" W, Vertical Rectangle, English, U4-1072-RA_10X7 (U4-1072-RA_10X7)
- LYLE No Smoking Sign, 3 1/2 in Height, 5 in Width, Reflective Sheeting, Horizontal Rectangle, English (LCU4-0541-RD_5x3.5)
- LYLE Caution No Smoking Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle (LCU3-0210-RD_7x5)
- LYLE Danger No Smoking Sign, 7" H, 10" W, Vertical Rectangle, English, U3-1847-RA_10X7 (U3-1847-RA_10X7)
- LYLE No Smoking Sign, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English (U4-1313-RD_14X10)
- LYLE Plastic No Smoking Notice Sign, 10" H, 14 in W, Plastic, Horizontal Rectangle, LCU5-0030-NP_14X10 (LCU5-0030-NP_14X10)
- LYLE Smoking Area Sign, 7" H, 10" W, Vertical Rectangle, English, U5-1118-RA_10X7 (U5-1118-RA_10X7)
- Lyle No Smoking Signs