Shop All No Smoking Signs
Lyle
Danger Sign, 7" H, 10" W, Vertical Rectangle, English, U3-1821-RA_10X7
Mfr # U3-1821-RA_10X7
Zoro # G2741831
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend No Hot Work No Smoking No Open Light
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # U3-1821-RA_10X7
- Zoro # G2741831
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Hot Work No Smoking No Open Light, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP MaxiFlex Cut Resistant Gloves, A2 Cut Level, Palm Dipped, Nitrile, XL (Size 10), 12 Pack (34-8743/XL)
- CUMMINS Unisex T-Shirt Short Sleeve Black Cotton Pocket Tee - Medium (CMN4746)
- IMPLUS FOOTCARE Massage Ball, 5" Size, Foam (03301)
- ZORO SELECT Face Mask3Ply Black Single Mask (3PLYBLACKM)
- LYLE No Smoking Sign, 7" H, 10" W, Reflective Sheeting, Vertical Rectangle, English, LCU4-0272-RD_10x7 (LCU4-0272-RD_10x7)
- LYLE No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, LCU4-0136-RA_14x10 (LCU4-0136-RA_14x10)
- LYLE Plastic No Smoking Notice Sign, 10" H, 14 in W, Plastic, Horizontal Rectangle, LCU5-0030-NP_14X10 (LCU5-0030-NP_14X10)
- LYLE Danger No Smoking Sign, 10 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle (U3-2083-RD_7X10)
- LYLE Danger Sign, 7" H, 10" W, Vertical Rectangle, English, U3-1866-NA_10x7 (U3-1866-NA_10x7)
- LYLE Aluminum Nitrogen Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English (LCU4-0600-NA_14X10)
- NMC No Smoking Allowed Sign, N502AB (N502AB)
- Lyle Signs