Shop All No Smoking Signs
Lyle
Danger Sign, 7" H, 10" W, Polyester, Vertical Rectangle, English, LCU4-0523-ND_10X7
Mfr # LCU4-0523-ND_10X7
Zoro # G9349089
product price: $4.55
/ea
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Danger
- Legend Oxygen No Smoking No Open Flames
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0523-ND_10X7
- Zoro # G9349089
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/250 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Oxygen No Smoking No Open Flames, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA, Keep Closed Fire Door Do Not Block, 5in X 3.5in, 10PK, 3.5" W, 5" L, Landscape, PK10 (OS-MISC-D-35-L-19500-10PK)
- ABUS Lockout Padlock, KA, Silver, 2-3/8"H (90RK/50 KA)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, XLT (FRS160-DNY XLG TLL)
- TINGLEY Tingley® Vision® 7 Mil Polyurethane High-Visibility Jacket, 3Xl (J23122.3X)
- LYLE Danger Sign, 3 1/2 in H, 5 in W, Reflective Sheeting, Horizontal Rectangle, LCU4-0530-RD_5X3.5 (LCU4-0530-RD_5X3.5)
- LYLE Danger No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, U1-1025-RA_14X10 (U1-1025-RA_14X10)
- LYLE Danger No Smoking Sign, 7" H, 10" W, Reflective Sheeting, Vertical Rectangle, U3-1863-RD_10X7 (U3-1863-RD_10X7)
- LYLE Plastic No Smoking Notice Sign, 10" H, 14 in W, Plastic, Horizontal Rectangle, LCU5-0030-NP_14X10 (LCU5-0030-NP_14X10)
- LYLE Plastic Flammable Material Danger Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle (LCU4-0611-NP_14X10)
- LYLE Diesel Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English (LCU4-0124-ND_10X7)
- LYLE No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, LCU4-0272-RA_14x10 (LCU4-0272-RA_14x10)
- Lyle No Smoking Signs