Shop All No Smoking Signs
Lyle
Danger Sign, 7" H, 10" W, Non-PVC Polymer, Vertical Rectangle, English, LCU4-0609-ED_10x7
Mfr # LCU4-0609-ED_10x7
Zoro # G5290533
product price: $3.85
/ea
Sold in multiples of 3 for $11.55
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Flammable Material No Smoking Or Open Flames
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0609-ED_10x7
- Zoro # G5290533
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/250 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable Material No Smoking Or Open Flames, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Conduit and Voltage Sign and Labels, PK5 (152351)
- PETZL Full Body Harness, Size 1 (C072CA01)
- ULTRATECH Drum Spill Containment Pallet, 40" L (9607)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 5 ft. L (132S0035CH)
- LYLE No Smoking Sign, 7" H, 10" W, Plastic, Vertical Rectangle, English, LCU1-0198-NP_10x7 (LCU1-0198-NP_10x7)
- LYLE Danger No Smoking Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, U3-1837-RD_7X5 (U3-1837-RD_7X5)
- LYLE Danger Sign, 10" H, 14 in W, Horizontal Rectangle, English, LCU4-0135-NA_14X10 (LCU4-0135-NA_14X10)
- LYLE Danger No Smoking Sign, 7" H, 10" W, Reflective Sheeting, Vertical Rectangle, U3-1863-RD_10X7 (U3-1863-RD_10X7)
- LYLE No Smoking Notice Reflective Label, 10" H, 14 in W, Reflective Sheeting, English, LCU5-0143-RD_14x10 (LCU5-0143-RD_14x10)
- LYLE Danger Sign, 7" H, 10" W, Vertical Rectangle, English, U3-1732-RA_10X7 (U3-1732-RA_10X7)
- NMC Danger No Smoking Label, Pk5, D79AP (D79AP)
- Lyle Signs