Shop All Exit Signs
Lyle
Danger Sign, 5inx7in, Reflective Sheeting
Mfr # U3-1319-RD_7X5
Zoro # G2749787
product price: $2.59
/ea
Sold in multiples of 4 for $10.36
$10.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Do Not Enter Emergency Exit Only
- Width 7"
- Height 5"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U3-1319-RD_7X5
- Zoro # G2749787
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 7" |
Height | 5" |
Depth | 1/25 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter Emergency Exit Only, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC122SYLLG001200)
- BANNER STAKES Belt Barrier, Matte, Yellow Belt (MH5011L)
- 3M Anti-Slip Tape, Black, 2 in x 60 ft. (310-2X60)
- CAROLINA SHOE Work Boots, 10.5, EEE, Lea. Midso., 8inH, PR (CA9528)
- LYLE Notice Sign, 7 in x 10 in, Aluminum (U1-1008-NA_10x7)
- LYLE Exit Sign, English, 10" W, 7" H, Polyester, White (LCU1-0006-ED_10x7)
- LYLE No Exit Sign, English, 14" W, 10" H, Polyester, White (LCU1-0007-ED_14x10)
- LYLE Emrgncy Sign, 7x10in, Reflective Sheeting (U7-1077-RD_10X7)
- LYLE Emergency Exit Sign, English, 10" W, 14" H, Vinyl, White (U5-1551-RD_10X14)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Vinyl, Red, White (U7-1079-RD_14X10)
- ACCUFORM Exit Sign, Exit, 10"X14 (MEXT519VP)
- Lyle Signs