Shop All No Smoking Signs
Lyle
Danger Sign, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU4-0523-ND_7X5
Mfr # LCU4-0523-ND_7X5
Zoro # G9349131
original price:
$3.79
5% off
new price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Oxygen No Smoking No Open Flames
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0523-ND_7X5
- Zoro # G9349131
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/250 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Oxygen No Smoking No Open Flames, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE Heat and Liquid Resistant Protective Gloves in Blue and Black, 3XL (7015400)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, S, Black/Silver, Polyester (IEX-MUG-02-S)
- PIP Cut Resistant Gloves, A9 Cut Level, Uncoated, XL, 1 PR (22-600XL)
- HY-KO 4In Solid Brass Number 8, 5PK (A10498)
- LYLE Danger Sign, 10" H, 14 in W, Plastic, Horizontal Rectangle, English, U3-1937-NP_14X10 (U3-1937-NP_14X10)
- LYLE No Smoking Sign, 10" H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U1-1017-RD_7X10 (U1-1017-RD_7X10)
- LYLE Plastic Smoking Area Notice Sign, 7" H, 10" W, Plastic, Vertical Rectangle, LCU5-0069-NP_10X7 (LCU5-0069-NP_10X7)
- LYLE Danger No Smoking Sign, 10" H, 14 in W, Vertical Rectangle, English, U3-1937-RA_14X10 (U3-1937-RA_14X10)
- LYLE No Smoking Sign, 7" H, 10" W, Reflective Sheeting, Vertical Rectangle, English, U4-1072-RD_10X7 (U4-1072-RD_10X7)
- LYLE Hydrogen Danger Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English (LCU4-0429-RD_14X10)
- SIGNMISSION OSHA Notice Sign, NOTICE Tobacco Free Workplace, 18in X 12in Aluminum, 12" W, 18" L, Landscape (OS-NS-A-1218-L-16737)
- Lyle No Smoking Signs