Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Danger Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U3-1908-RD_7X5
Mfr # U3-1908-RD_7X5
Zoro # G0707537
product price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Pesticide Storage Area
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U3-1908-RD_7X5
- Zoro # G0707537
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/25 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Pesticide Storage Area, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPLYRIGHT Labor Law Poster Kit, CA, English, 2-1/2inW (EFEDSTCRPSECCA)
- MSA SAFETY Susp, staz-on Skull Lg (468096)
- ENPAC Spill Tray Absorbs 7.5 gal. , Yellow (8200-YE)
- MUCK BOOT CO Men's Edgewater Classic Mid (ECM300 M 050)
- LYLE Danger Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU6-0015-NP_14X10 (LCU6-0015-NP_14X10)
- LYLE Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U3-1158-RD_14X10 (U3-1158-RD_14X10)
- LYLE Propane Danger Label, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU4-0310-ND_7X5 (LCU4-0310-ND_7X5)
- LYLE Danger Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU4-0322-NP_10X7 (LCU4-0322-NP_10X7)
- LYLE Diesel Danger Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle (LCU4-0011-RD_7X5)
- LYLE Hazardous Waste Danger Reflective Label, 10 in H, 14 in W, English, LCU4-0374-RD_14X10 (LCU4-0374-RD_14X10)
- NMC Danger Combustible Liquids Sign, D241PB (D241PB)
- Lyle Signs