Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Danger Sign, 5 in H, 7 in W, Horizontal Rectangle, English, LCU4-0464-RD_7X5
Mfr # LCU4-0464-RD_7X5
Zoro # G9342667
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Hydrochloric acid (HCl)
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0464-RD_7X5
- Zoro # G9342667
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/250 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hydrochloric Acid (Hcl), Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Coated Gloves, L, Brown, PR (1787-L)
- NOTRAX 5 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0045YB)
- FALLTECH Full Body Harness, XL, Polyester (7087BXL)
- STEINER INDUSTRIES Welding Gloves, MIG Application, Orange, PR, Glove Size: 2XL (0215-2X)
- LYLE Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU4-0413-RA_14X10 (LCU4-0413-RA_14X10)
- LYLE Danger Sign, 10 in H, 14 in W, Vertical Rectangle, English, U3-1186-NA_14x10 (U3-1186-NA_14x10)
- LYLE Notice Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U5-1196-RA_14X10 (U5-1196-RA_14X10)
- LYLE Plastic Asbestos Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU4-0698-NP_14X10 (LCU4-0698-NP_14X10)
- LYLE Notice Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U5-1139-RA_14X10 (U5-1139-RA_14X10)
- LYLE Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U3-1820-RD_14X10 (U3-1820-RD_14X10)
- NMC Danger Hazardous Materials Storage Area Sign, D548PB (D548PB)
- Lyle Signs