Shop All Personal Protective Equipment Signs
Lyle
Danger Sign, 4 Hole Mount, 14inWx10inH, U3-1966-RA_14X10
Mfr # U3-1966-RA_14X10
Zoro # G9649001
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Safety Glasses And Hard Hats Required In This Area
- Width 14 in
- Height 10 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # U3-1966-RA_14X10
- Zoro # G9649001
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Glasses And Hard Hats Required In This Area, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mach 5 Anti-Vibration Impact Glove, M, PR (MFI2-03-M)
- HONEYWELL SERVUS Knee Boots, Size 13, 15" H, Black, Plain, PR (75108/13)
- HEXARMOR Hi-Vis Cold Protection Gloves, Fleece Lining, M (2099-M (8))
- JACKSON SAFETY HighImpac Face Shield Polycarbo 8x15.5x0.04 CLR Unbound (29062)
- LYLE Caution Sign, 14"W, 10" H, 0.004" Thickness, LCU3-0406-ED_14x10 (LCU3-0406-ED_14x10)
- LYLE Respirators Must Notice, Aluminum, 14"x10" (LCU5-0185-NA_14X10)
- LYLE Safety Sign, Load Capacity, 7in.H (U4-1489-RA_10X7)
- LYLE NoticeSign, ReflecSelfAdhVinyl, 10inWx7inH, U5-1500-RD_10X7 (U5-1500-RD_10X7)
- LYLE Decal, Danger Protective, 14 x 10", Printed Language: English (LCU4-0674-RD_14X10)
- LYLE Caution Sign, 3-1/2 in H, Vinyl, Ear Hazard (LCU3-0429-RD_5x3.5)
- NMC Warning Respirator Required Sign (WGA3P)
- Lyle Signs