Shop All Electrical Hazard Signs
Lyle
Danger Sign, 4 Hole Mount, 14inWx10inH, U3-1411-RA_14X10
Mfr # U3-1411-RA_14X10
Zoro # G9651345
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Electrical Room Unauthorized Personnel Keep Out
- Height 10 in
- Sign Shape Vertical Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U3-1411-RA_14X10
- Zoro # G9651345
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Electrical Room Unauthorized Personnel Keep Out, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" Diameter Plastic Stanchion - Green, Height (4-pack) (99914-4)
- SAFETY TECHNOLOGY INTERNATIONAL Stopper Dome, Strobe Cover, Surface, 4-1/2D (STI-1227)
- WERMA Tower Light Assembly, 24VAC/DC, 30mA, 70mm (64924006)
- TILLMAN Gloves, PR, ANSI/ISEA Cut Level: A7 (1357M)
- LYLE Decal, Danger This Enclosure, 7 x 5", Sign Background Color: White (LCU4-0714-ND_7X5)
- LYLE Decal, Danger Lock Out Electrical, 14x10", Height: 10 in (LCU4-0666-ND_14X10)
- LYLE High Voltage Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English (LCU4-0153-ND_10X7)
- LYLE Danger Sign, 14" W, 10" H, 0.004" Thickness, LCU4-0441-ED_14x10 (LCU4-0441-ED_14x10)
- LYLE Decal, Danger Do Not Watch Arc, 14 x 10", Thickness: 0.04 in (LCU4-0665-RA_14X10)
- LYLE Caution Sign, 10x7 In., English, U1-1089-RD_10X7 (U1-1089-RD_10X7)
- LYLE Refl Decal Danger High Voltage, 7"x5", LCU4-0347-RD_7X5 (LCU4-0347-RD_7X5)
- Lyle Electrical Hazard Signs