Shop All Security & Access Signs
Lyle
Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1796-RA_10X7
Mfr # U3-1796-RA_10X7
Zoro # G2742245
product price: $8.19
/ea
Sold in multiples of 2 for $16.38
$16.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Meter Room No Storage Allowed
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U3-1796-RA_10X7
- Zoro # G2742245
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Meter Room No Storage Allowed, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC122BYL2X001200)
- HONEYWELL MILLER Self Retracting Lifeline, 65 ft., Red (RL65G-Z7/65FT)
- OPTIC MAX Gray Shaded Safety Glasses, Full Polycarbonate Lens (100GAF)
- NOTRAX 6 ft. L x PVC Foam, 3/8" Thick (415S0046BY)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1290-RA_14X10 (U5-1290-RA_14X10)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1318-RA_14X10 (U5-1318-RA_14X10)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1413-RA_14X10 (U5-1413-RA_14X10)
- LYLE Video Notice, Reflective, Aluminum, 10"x7" (LCU5-0055-RA_10X7)
- LYLE Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1413-RD_7X5 (U5-1413-RD_7X5)
- LYLE Decal Danger Restricted Area, 7"x5" (LCU4-0378-ND_7X5)
- SIGNMISSION Safety Sign, OSHA Notice, 24" Height, No Trespassing No Solicitation Sign, Portrait (OS-NS-D-1824-V-14937)
- Lyle Security & Access Signs