Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1144-RA_10X7
Mfr # U3-1144-RA_10X7
Zoro # G2752736
product price: $8.15
/ea
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Danger
- Legend Calcium Chloride
- Height 7 in
- Sign Shape Vertical Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U3-1144-RA_10X7
- Zoro # G2752736
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Calcium Chloride, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Behind-the-Head Ear Muffs, 19, Lowset, Black (LS0101CS)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size L, PR, Color: Black (SWTACSL/L)
- HEXARMOR Cut-Resistant Sleeves, Knit Cuff, ANSI/ISEA Cut Level A7, Thumbhole, Sleeve Length 9 in, Gray, S (AG9X-S (7))
- HONEYWELL NORTH North® Flex Cold Grip„¢ Insulated Gloves, NF11HD/9L, 1-Pair (NF11HD/9L)
- LYLE Alum Danger Acetylene, 10"x7", LCU4-0324-NA_10X7 (LCU4-0324-NA_10X7)
- LYLE Plastic Combustible Diesel Danger Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle (LCU4-0411-NP_14X10)
- LYLE Reflective Hazardous Materials Caution Sign, 10 in H, 14 in W, English, LCU3-0362-RA_14x10 (LCU3-0362-RA_14x10)
- LYLE Danger Sign, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU4-0338-ND_7X5 (LCU4-0338-ND_7X5)
- LYLE Warning Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U6-1043-RA_14X10 (U6-1043-RA_14X10)
- LYLE Danger Sign, 3 1/2 in H, 5 in W, Horizontal Rectangle, English, LCU4-0097-RD_5X3.5 (LCU4-0097-RD_5X3.5)
- SIGNMISSION OSHA Notice Sign, 10" Height, Rigid Plastic, Combustible Dust Hazard Present Sign, Portrait (OS-NS-P-710-V-10720)
- Lyle Signs