Shop All Machine Signs
Lyle
Danger Sign, 3 1/2 in Height, 5 in Width, Reflective Sheeting, Horizontal Rectangle, English
Mfr # LCU4-0001-RD_5X3.5
Zoro # G8736826
product price: $3.99
/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Pinch Point. Watch Your Hands. Keep Hands Clear. Will Result In Severe Injury.
- Width 5 in
- Height 3 1/2 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0001-RD_5X3.5
- Zoro # G8736826
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 1/250 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Pinch Point. Watch Your Hands. Keep Hands Clear. Will Result In Severe Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALCONY BEYOND Punk Rock Round Style Sunglasses Black (BA1255349)
- GOLDBLATT Goldblatt 317-06170 Knee Pads Rubber (317-06170)
- LYLE Danger Sign, 14" W, 10" H, 0.004" Thickness, LCU4-0538-ED_14x10 (LCU4-0538-ED_14x10)
- CONDOR Back Support, Elastic Knit, Hook-and-Loop, Black, Size Large (3RVA4)
- LYLE Safety Decal, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English (U7-1186-RD_14X10)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1055-RA_14X10 (U4-1055-RA_14X10)
- LYLE Danger Sign, 10 in Height, 7 in Width, Plastic, Horizontal Rectangle, English (U3-2075-NP_7X10)
- LYLE Caution Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English (LCU3-0352-NP_14x10)
- LYLE Reflective Low Clearance Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU4-0457-RA_10X7)
- LYLE Reflective Pinch Point Caution Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU3-0152-RA_10x7)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 475C98 (475C98)
- Lyle Signs