Shop All Machine Signs
Lyle
Danger Sign, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English
Mfr # LCU4-0261-ND_5X3.5
Zoro # G8760915
product price: $3.25
/ea
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Width 5 in
- Height 3 1/2 in
- Sign Shape Horizontal Rectangle
- Sign Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0261-ND_5X3.5
- Zoro # G8760915
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 1/250 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Pinch Point Watch Your Hands, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Hazardous Waste Storage Area Sign, D285RB (D285RB)
- PIP Cowhide Drivers, Keystone Thumb, PK12 (68-165/XL)
- BRADY Spill Kit, Oil-Based Liquids, White (SKO-BKT)
- ERB SAFETY Samson Back Support, Suspenders, Black, 3XL, 54"-58" (12305)
- LYLE Danger Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English (U1-1063-NP_14X10)
- LYLE Aluminum Automatic Equipment Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle (LCU4-0621-NA_14X10)
- LYLE Decal, Reflective, Warning Pinch Point, 5 x 3.5", 3 1/2 in Height, 5 in Width, Reflective Sheeting (LCU6-0026-RD_5X3.5)
- LYLE Alum Danger Overhead Hazard, 10"x7", LCU4-0254-NA_10X7 (LCU4-0254-NA_10X7)
- LYLE Keep Hands Clear Warning Label, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English (LCU6-0024-ND_7X5)
- LYLE Rotating Machinery Danger Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, English (LCU4-0024-RD_7X5)
- NMC Caution Keep Hands Clear Sign, Bilingual, 14 in Height, 10 in Width, Rigid Plastic (ESC707RB)
- Lyle Machine Signs