Shop All Electrical Hazard Signs
Lyle
Danger Sign, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English
Mfr # LCU4-0049-ND_5X3.5
Zoro # G8742539
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend High Voltage. Turn Power Off Before Servicing.
- Width 5 in
- Height 3 1/2 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0049-ND_5X3.5
- Zoro # G8742539
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 1/250 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend High Voltage. Turn Power Off Before Servicing., Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44312)
- MSA SAFETY Anchorage Connector Strap, Galvnzed Cable (SFP2267504)
- IMPLUS FOOTCARE Shoe Deodorizer, Universal Size, Plastic (87021)
- PYRAMID Signal Bell, Wall Mount, Round, 8", 24V DC (41392)
- LYLE Refl Decal Danger High Voltage, 5"x3-1/2", LCU4-0347-RD_5X3.5 (LCU4-0347-RD_5X3.5)
- LYLE Caution Sign, 7 in. H, Vinyl, LCU3-0466-RD_10x7 (LCU3-0466-RD_10x7)
- LYLE Danger Sign, 14" W, 10" H, 0.004" Thickness, LCU4-0441-ED_14x10 (LCU4-0441-ED_14x10)
- LYLE Caution Sign, Self-Adhesive Vinyl, 10 in H, LCU3-0284-RD_14x10 (LCU3-0284-RD_14x10)
- LYLE Warning Sign, Source of Voltage, 5 in. H (U6-1245-RD_7X5)
- LYLE Danger Sign, 14x10 In., English, U1-1027-RA_14X10 (U1-1027-RA_14X10)
- SIGNMISSION Safety Sign, OSHA WARNING, 3.5" Height, 5" Width, 480 Volts Authorized, Landscape, 10PK (OS-WS-D-35-L-12452-10PK)
- Lyle Electrical Hazard Signs