Shop All Radiation & Laser Signs
Lyle
Danger Sign, 3 1/2 in H, 5 in W, Polyester, Horizontal Rectangle, LCU5-0117-ND_5X3.5
Mfr # LCU5-0117-ND_5X3.5
Zoro # G9173696
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Notice
- Legend Microwave Oven In Use
- Width 5 in
- Height 3 1/2 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU5-0117-ND_5X3.5
- Zoro # G9173696
- Country of Origin United States
- Category Radiation & Laser Signs
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 1/250 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Microwave Oven In Use, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE PRO 50' Vertical Lifeline (FS700-50)
- DIAMONDBACK Diamondback HIKER-1-9-3L Soft-Sided Work Boots, 9, Tan, Leather Upper (HIKER-1-93L)
- BROTHER Label, Black/White, Labels/Roll: 1000 (DK1221)
- ERGODYNE Ergodyne® ProFlex® 1100SF Standard Back Support, Large, Black (11604)
- LYLE Caution Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, U4-1529-RD_14X10 (U4-1529-RD_14X10)
- LYLE Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, U4-1529-RA_14X10 (U4-1529-RA_14X10)
- LYLE Reflective Laser Area Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle (LCU4-0252-RA_14x10)
- LYLE Laser Sign, 3 1/2 in H, 5 in W, Reflective Sheeting, Horizontal Rectangle, LCU4-0054-RD_5x3.5 (LCU4-0054-RD_5x3.5)
- LYLE Radiation Sign, 10 in H, 7 in W, Non-PVC Polymer, Horizontal Rectangle, LCU1-0010-ED_7x10 (LCU1-0010-ED_7x10)
- LYLE Magnetic Fields Caution Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English (LCU3-0025-RD_14x10)
- NMC Caution Laser Invisible Beam Sign, 7 in Height, 10 in Width, Pressure Sensitive Vinyl (M700P)
- Lyle Radiation & Laser Signs