Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Danger Sign, 3 1/2 in H, 5 in W, Horizontal Rectangle, English, LCU4-0338-RD_5X3.5
Mfr # LCU4-0338-RD_5X3.5
Zoro # G9327985
product price: $4.45
/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Diesel Fuel
- Width 5 in
- Height 3 1/2 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0338-RD_5X3.5
- Zoro # G9327985
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 1/250 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Diesel Fuel, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID TREX Flex Series TRX775 NitriX Grip Technology Palm Impact GloveCut Level A7, M (TRX775-M)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Tan/Green, Stretch Nylon (G-EXPUG-03-M)
- CAIMAN Cold Protection Gloves, Heatrac Lining, M (1354-4)
- CONDOR Leather Gloves, Sfty Cuff, Blue/Tan, XL, PR (3AT34)
- LYLE Danger Sign, 10 in H, 14 in W, Vertical Rectangle, English, U3-1186-RA_14X10 (U3-1186-RA_14X10)
- LYLE Notice Sign, 7 in H, 10 in W, Vertical Rectangle, English, U5-1129-RD_10X7 (U5-1129-RD_10X7)
- LYLE Aluminum Pesticide Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU4-0702-NA_14X10 (LCU4-0702-NA_14X10)
- LYLE Danger Sign, 10 in H, 14 in W, Vertical Rectangle, English, U3-1476-RA_14X10 (U3-1476-RA_14X10)
- LYLE Reflective Propane Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU4-0013-RA_14X10 (LCU4-0013-RA_14X10)
- LYLE Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1379-RD_14X10 (U4-1379-RD_14X10)
- NMC Cadmium May Cause Cancer Causes, SPD28R (SPD28R)
- Lyle Chemical, Gas & Hazardous Material Signs