Shop All Electrical Hazard Signs
Lyle
Danger Sign, 14x10 In., English, U1-1022-RD_14X10
Mfr # U1-1022-RD_14X10
Zoro # G9084905
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend High Voltage Unauthorized Personnel Keep Out
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U1-1022-RD_14X10
- Zoro # G9084905
- UPC # 849362006639
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage Unauthorized Personnel Keep Out, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Brass Twist Nozzle, 4" (500AN4)
- HARLEY-DAVIDSON Toe Boot, Bill, Steel, 8.5 (D95328)
- ONGUARD 3-Piece Rainsuit, XL, Yellow, Ribbed PVC (7601700)
- AVON PROTECTION Battery Cap Assembly (70501-244)
- LYLE Caution Sign, Self-Adhesive Vinyl, 7 in. H, LCU3-0036-RD_10x7 (LCU3-0036-RD_10x7)
- LYLE Refl Decal Danger High Voltage, 5"x3-1/2", LCU4-0347-RD_5X3.5 (LCU4-0347-RD_5X3.5)
- LYLE Reflalum Danger Do Not Watch, 10"x7", Height: 7 in (LCU4-0110-RA_10X7)
- LYLE Security Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English (U6-1271-RD_7X5)
- LYLE Decal Danger High Voltage, 7"x5" (LCU4-0347-ND_7X5)
- LYLE Plastic Danger Sign, 4 Holes, 10"x7", U3-1060-NP_10X7 (U3-1060-NP_10X7)
- SIGNMISSION OSHA Danger Sign, 10" Height, Aluminum, This Room Contains Energized Battery, Portrait (OS-DS-A-710-V-2301)
- Lyle Signs