Shop All Electrical Hazard Signs
Lyle
Danger Sign, 14x10 In., English, U1-1019-RD_14X10
Mfr # U1-1019-RD_14X10
Zoro # G2902028
product price: $7.95
/ea
Sold in multiples of 2 for $15.90
$15.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend High Voltage Keep Out
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U1-1019-RD_14X10
- Zoro # G2902028
- UPC # 849362006240
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage Keep Out, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Jacket, Black, Cotton, XL (1160-X)
- NMC Caution Hot Work Permit Required In This Area Sign, C526RB (C526RB)
- ACCUFORM Cylinder Label, 2 in H, 5 1/4 in W, Vinyl, Arch, English, MCSLOXY (MCSLOXY)
- PIG Spill Kit, Universal, Yellow (KIT2500)
- LYLE Danger Sign, 14" W, 10" H, 0.004" Thickness, LCU4-0155-ED_14x10 (LCU4-0155-ED_14x10)
- LYLE Decal, Warning Electrical Hazard, 14 x 10", LCU6-0093-RD_14X10 (LCU6-0093-RD_14X10)
- LYLE Safety Sign, OSHA Regulations, 10 in. H (U4-1573-RD_7X10)
- LYLE Danger Sign, 14x10 In., English, U1-1022-RD_14X10 (U1-1022-RD_14X10)
- LYLE Refl Alum Danger Battery, 10"x7", LCU4-0440-RA_10X7 (LCU4-0440-RA_10X7)
- LYLE Danger Sign, Self-Adhesv Mount, 7inWx5inH, U3-1342-RD_7X5 (U3-1342-RD_7X5)
- NMC Caution Keep Electrical Panel Area Clear Sign, C167PB (C167PB)
- Lyle Signs