Shop All Confined Space Signs
Lyle
Danger Sign, 14x10 In., English, U1-1009-RD_14X10
Mfr # U1-1009-RD_14X10
Zoro # G9084607
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Permit Required Confined Space Do Not Enter
- Height 10 in
- Sign Shape Horizontal Rectangle
- Sign Material Reflective Sheeting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U1-1009-RD_14X10
- Zoro # G9084607
- UPC # 849362005038
- Country of Origin United States
- Category Confined Space Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Permit Required Confined Space Do Not Enter, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Warning Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1798-HI_12x18 (T1-1798-HI_12x18)
- IRONCAT Welding Gloves, Goatskin Palm, XL, PR (86552/XL)
- 5.11 Duty Belt, Mens, L, Black (59505)
- CONDOR Mechanics Pro Gloves, Flexible Padded Knuckles, Durable Synthetic Leather, Black, Size 10 (Large) (488C11)
- LYLE Danger Sign, 10x7 In., English, U1-1009-RD_10X7 (U1-1009-RD_10X7)
- LYLE Danger Sign, Self-Adhesv Mount, 10inWx7inH, U3-1205-RD_10X7 (U3-1205-RD_10X7)
- LYLE Caution Sign, 3-1/2 in. H, Vinyl, LCU3-0397-RD_5x3.5 (LCU3-0397-RD_5x3.5)
- LYLE Caution Sign, 5 in. H, Vinyl, LCU3-0445-RD_7x5 (LCU3-0445-RD_7x5)
- LYLE Refldecaldanger Confined Space, 7"x5", Operating Temp. Range: -30 Degrees to 200 Degrees F (LCU4-0208-RD_7X5)
- LYLE Alum Danger Confined Space, 14"x10", Operating Temp. Range: -30 Degrees to 200 Degrees F (LCU4-0208-NA_14X10)
- NMC Danger Confined Space Sign, D487AB (D487AB)
- Lyle Confined Space Signs