Shop All Confined Space Signs
Lyle
Danger Sign, 14x10 In., English, U1-1009-RA_14X10
Mfr # U1-1009-RA_14X10
Zoro # G9706882
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Permit Required Confined Space Do Not Enter
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # U1-1009-RA_14X10
- Zoro # G9706882
- UPC # 849362005014
- Country of Origin United States
- Category Confined Space Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 11/200 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Permit Required Confined Space Do Not Enter, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAFFIN Pac Boots, Composite Toe, 17In, 11, PR (POLAMP02)
- GENUINE GRIP Men Jogger Shoe, Steel Toe, Blk, 6.5M, PR (1011-6.5M)
- GROOVE LIFE 50 in. Fabric Belt 3 in. W Deep Stone/Gun Metal (B1-002-OS)
- AIGNER INDEX Label Holder, Mag, 3/4x6, Bk/Br, PK25 (MC706)
- LYLE Decaldanger Confined Space, 7"x5", Thickness: 0.001 in (LCU4-0104-ND_7X5)
- LYLE Refl Decal Danger Confined Space, 7"x5" (LCU4-0512-RD_7X5)
- LYLE Decal, Danger Confined Space, 14x10", LCU4-0512-NP_14X10 (LCU4-0512-NP_14X10)
- LYLE Decal, Danger Confined Space, 10 x 7", LCU4-0689-ND_10X7 (LCU4-0689-ND_10X7)
- LYLE Alum Danger Confined Space, 10"x7", Sign Mounting Style: With Mounting Holes, LCU4-0546-NA_10X7 (LCU4-0546-NA_10X7)
- LYLE Decal Danger Confined Space, 5"x3-1/2", LCU4-0538-ND_5X3.5 (LCU4-0538-ND_5X3.5)
- SIGNMISSION OSHA Sign, Permit Required Confined Space Bilingual, 5in X 3.5in, 10PK, 3.5" W, 5" H, Spanish, PK10 (OS-DS-D-35-VS-1685-10PK)
- Lyle Confined Space Signs