Shop All Confined Space Signs
Lyle
Danger Sign, 14x10 In., English, U1-1004-RD_14X10
Mfr # U1-1004-RD_14X10
Zoro # G6199426
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Confined Space Enter By Permit Only
- Height 10 in
- Sign Shape Horizontal Rectangle
- Sign Material Reflective Sheeting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # U1-1004-RD_14X10
- Zoro # G6199426
- UPC # 849362004505
- Country of Origin United States
- Category Confined Space Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Enter By Permit Only, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 14" Chemical Resistant Gloves, Butyl, L, 1 PR (878-09)
- STRANCO Inspection Label, English, Inventory, PK350, TC-39526 (TC-39526)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, W, 12, White, PR (1607-12W)
- CONDOR Coat Sleeve Apron, Blue, XL (1N856)
- LYLE Decal, Danger Confined Space, 14x10", LCU4-0512-NP_14X10 (LCU4-0512-NP_14X10)
- LYLE Decal, Danger Follow Confined, 10x7" (LCU4-0656-NP_10X7)
- LYLE Alum Danger Confined Space, 10"x7", Sign Mounting Style: With Mounting Holes, LCU4-0546-NA_10X7 (LCU4-0546-NA_10X7)
- LYLE Refldecaldanger Confined Space, 7"x5", LCU4-0268-RD_7X5 (LCU4-0268-RD_7X5)
- LYLE Danger Sign, Self-Adhesv Mount, 10inWx7inH, U3-1205-RD_10X7 (U3-1205-RD_10X7)
- LYLE Decal, Danger Confined Space, 14x10", LCU4-0646-NP_14X10 (LCU4-0646-NP_14X10)
- NMC Danger Permit Required Confined Space Do Not Enter Sign, DGA9PB (DGA9PB)
- Lyle Confined Space Signs