Shop All Confined Space Signs
Lyle
Danger Sign, 14" W, 10" H, 0.040" Thickness, U1-1009-NA_14x10
Mfr # U1-1009-NA_14x10
Zoro # G5277723
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Permit Required Confined Space Do Not Enter
- Height 10 in
- Sign Shape Horizontal Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U1-1009-NA_14x10
- Zoro # G5277723
- Country of Origin United States
- Category Confined Space Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 11/200 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Permit Required Confined Space Do Not Enter, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Hi-Vis Cold Protection Gloves, Foam/Jersey Lining, L (4NMU4)
- FLORSHEIM Mens Cognac Steel Toe Wingtip Work O, PR (FS2623)
- CONDOR Hi-Vis Cold Protection Gloves, Foam/Jersey Lining, L (4NMU2)
- AMMEX X3, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, Black (AMXBX348100)
- LYLE Decaldanger Confined Space, 5"x3.5", LCU4-0267-ND_5X3.5 (LCU4-0267-ND_5X3.5)
- LYLE Caution Sign, 3-1/2 in. H, Vinyl, LCU3-0397-RD_5x3.5 (LCU3-0397-RD_5x3.5)
- LYLE Decal, Danger Confined Space, 10 x 7", LCU4-0664-RD_10X7 (LCU4-0664-RD_10X7)
- LYLE Safety Sign, 7 in Height, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U4-1144-RD_10X7 (U4-1144-RD_10X7)
- LYLE Danger Sign, 10" W, 7" H, 0.004" Thickness, LCU4-0538-ED_10x7 (LCU4-0538-ED_10x7)
- LYLE Plastic Danger Sign, 4 Holes, 14"x10", U1-1009-NP_14X10 (U1-1009-NP_14X10)
- NMC Danger Confined Space Do Not Enter Sign, D383EB (D383EB)
- Lyle Confined Space Signs