Shop All Confined Space Signs
Lyle
Danger Sign, 14" W, 10" H, 0.040" Thickness, U1-1007-NA_14x10
Mfr # U1-1007-NA_14x10
Zoro # G5181963
Sold in multiples of 2 for $15.58
$15.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Non-Permit Confined Space Authorized Personnel Only
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # U1-1007-NA_14x10
- Zoro # G5181963
- Country of Origin United States
- Category Confined Space Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 11/200 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 2, English, Sign Format Traditional OSHA, Sign Legend Non-Permit Confined Space Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Breath Parti Protect 4Snap Close KneLeng WHT MD 25/Cs (10019)
- HONEYWELL NORTH Nitri-Knit Supported Nitrile Gloves, Blue, Large (NK803ES/9)
- DIAMONDBACK Boot Knee Pvc Matt Blk Size 11 (L-G06B11)
- NMC Danger Electrical Equipment Sign, D433PB (D433PB)
- LYLE Decal, Danger Confined Space, 10 x 7", LCU4-0667-RD_10X7 (LCU4-0667-RD_10X7)
- LYLE Refl Decal Danger Confined Space, 7"x5" (LCU4-0512-RD_7X5)
- LYLE Decal Danger Confined Space, 10"x7", Sign Material: Polyester (LCU4-0538-ND_10X7)
- LYLE Danger Sign, 14x10 In., English, U1-1020-RA_14X10 (U1-1020-RA_14X10)
- LYLE Refldecaldanger Confined, 10"x7", Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 (LCU4-0104-RD_10X7)
- LYLE Plastic Danger Sign, 4 Holes, 10"x7", U3-1188-NP_10X7 (U3-1188-NP_10X7)
- NMC Danger Confined Space Enter By Permit Only Sign, D162A (D162A)
- Lyle Confined Space Signs