Shop All Electrical Hazard Signs
Lyle
Danger Sign, 14" W, 10" H, 0.004" Thickness, LCU4-0155-ED_14x10
Mfr # LCU4-0155-ED_14x10
Zoro # G5219151
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend 480 Volts
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # LCU4-0155-ED_14x10
- Zoro # G5219151
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/250 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend 480 Volts, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, M, Brown, Form-Fitting Trek Dry(R) (LFR-75-009)
- NMC Caution Do Not Operate Without Guards In Place Sign (C15P)
- CONDOR Leather Gloves, Single Palm, XL, PR (2MDA7)
- HONEYWELL NORTH 26" Chemical Resistant Gloves, Nitrile, 10, 1 PR (NK803ESIN/10)
- LYLE Danger Sign, 14" W, 10" H, 0.004" Thickness, LCU4-0441-ED_14x10 (LCU4-0441-ED_14x10)
- LYLE Electrical Hazard Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English (LCU4-0229-ND_10X7)
- LYLE Alum Danger Live Wire Overhead, 10"x7", Height: 7 in, LCU4-0189-NA_10X7 (LCU4-0189-NA_10X7)
- LYLE Decal, Warning Electrical Hazard, 5 x 3.5", LCU6-0003-ND_5X3.5 (LCU6-0003-ND_5X3.5)
- LYLE Refl Alum Danger Battery, 10"x7", LCU4-0440-RA_10X7 (LCU4-0440-RA_10X7)
- LYLE Danger Sign, Slf-Adhesv Mount, 14inWx10inH, U3-1411-RD_14X10 (U3-1411-RD_14X10)
- NMC Caution Electrical Hazard Sign, C569RB (C569RB)
- Lyle Electrical Hazard Signs