Shop All Electrical Hazard Signs
Lyle
Danger Sign, 10x7 In., English, U1-1083-RD_7X10
Mfr # U1-1083-RD_7X10
Zoro # G9085641
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Area In Front of Electrical Panel Must Be Kept Clear For 36 Inches
- Width 7 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # U1-1083-RD_7X10
- Zoro # G9085641
- UPC # 849362011985
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 7 in |
Height | 10 in |
Depth | 1/25 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Area In Front Of Electrical Panel Must Be Kept Clear For 36 Inches, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNER INDEX Magnetic Label Roll, W 2 in, L 50 Ft, Black (MP-200)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (U4-1705-RA_10X7)
- SEE ALL INDUSTRIES Mirror, Convex, Outdoor, Acrylic, 36" dia. (PLXO2436)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, M, 1 PR (97-505)
- LYLE Plastic Danger Sign, 4 Holes, 14"x10", U3-1411-NP_14X10 (U3-1411-NP_14X10)
- LYLE Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1579-RD_14X10 (U4-1579-RD_14X10)
- LYLE Decal, Danger This Enclosure, 7 x 5", Sign Background Color: White (LCU4-0714-ND_7X5)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1143-RA_10X7 (U7-1143-RA_10X7)
- LYLE Refl Decal Danger High Voltage, 5"x3-1/2", LCU4-0347-RD_5X3.5 (LCU4-0347-RD_5X3.5)
- LYLE Warning Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English (U6-1119-RD_7X5)
- LYLE Decal Danger Electrical Room, 7"x5" (LCU4-0550-ND_7X5)
- Lyle Electrical Hazard Signs