Shop All Electrical Hazard Signs
Lyle
Danger Sign, 10x7 In., English, U1-1072-RD_10X7
Mfr # U1-1072-RD_10X7
Zoro # G6121342
product price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend This Equipment is Powered By Multiple Sources
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U1-1072-RD_10X7
- Zoro # G6121342
- UPC # 849362011558
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Equipment Is Powered By Multiple Sources, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (105001729)
- PIP MaxiFlex Seamless Knits, ATG, M, PK12 (34-844/M)
- CONDOR Safety Sign, 4" W, 14" H, 0.055" Thickness (469V34)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black/White, Spandex, Neoprene (EXO-MPLW-02-S)
- LYLE Danger Sign, 10x7 In., English, U1-1027-RA_10X7 (U1-1027-RA_10X7)
- LYLE Decal, Danger Electrical Equipment, 14x10", Legend Style: Text (LCU4-0620-RA_14X10)
- LYLE Alum Danger High Voltage, 10"x7", LCU4-0347-NA_10X7 (LCU4-0347-NA_10X7)
- LYLE Decal, Danger Do Not Watch Arc, 14 x 10", Thickness: 0.04 in (LCU4-0665-RA_14X10)
- LYLE Alum Danger High Voltage Keep, 10"x7", Retroreflective Grade: Engineer (LCU4-0441-NA_10X7)
- LYLE Caution Sign, Recycled Aluminum, 7 in. H, LCU3-0035-RA_10x7 (LCU3-0035-RA_10x7)
- LYLE Decal, Danger High Voltage, Plastic, 14x10", Legend Style: Text (LCU4-0347-NP_14X10)
- Lyle Signs