Shop All Confined Space Signs
Lyle
Danger Sign, 10x7 In., English, U1-1033-RD_10X7
Mfr # U1-1033-RD_10X7
Zoro # G9085185
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Confined Space Do Not Enter
- Height 7 in
- Sign Shape Vertical Rectangle
- Sign Material Reflective Sheeting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # U1-1033-RD_10X7
- Zoro # G9085185
- UPC # 849362008008
- Country of Origin United States
- Category Confined Space Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Do Not Enter, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN SE-925-TEW-VB Drench Hose & Eyewash Combination W/ Vacuum Breaker (SE-925-TEW-VB)
- RED KAP Mens Navy Zip-Out Team Jkt JT36NV RG 3XL (JT36NV RG 3XL)
- CARHARTT Mechanics Gloves, L, Black/Rose, Breathable Spandex (WA659-BLKRST)
- SHOWA 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 10, 1 PR (CHMXL-10)
- LYLE Danger Sign, 14x10 In., English, U1-1033-RD_14X10 (U1-1033-RD_14X10)
- LYLE Danger Sign, Self-Adhesv Mount, 7inWx5inH, U3-1205-RD_7X5 (U3-1205-RD_7X5)
- LYLE Decal, Danger Confined Space, 10 x 7", LCU4-0664-RD_10X7 (LCU4-0664-RD_10X7)
- LYLE Refldecaldanger Confined, 14"x10", Sign Material: Vinyl (LCU4-0104-RD_14X10)
- LYLE Danger Sign, Self-Adhesv Mount, 7inWx5inH, U3-1229-RD_7X5 (U3-1229-RD_7X5)
- LYLE Caution Sign, 3-1/2 in. H, Vinyl, LCU3-0397-RD_5x3.5 (LCU3-0397-RD_5x3.5)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465M63 (465M63)
- Lyle Signs