Shop All Security & Access Signs
Lyle
Danger Sign, 10x7 In., Bilingual, U1-1053-RD_7X10
Mfr # U1-1053-RD_7X10
Zoro # G2901608
product price: $3.89
/ea
Sold in multiples of 3 for $11.67
$11.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger/Peligro
- Legend Poison Storage Area All Unauthorized Persons Keep Out Keep Doors Locked When Not In Use/peligro Area De Almacenaje De Veneno to das Las Personas No Autorizadas Mantengase Afuera Mantener Las Puertas Cerradas Con Llave Cuando Se Esta Usando
- Width 7 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U1-1053-RD_7X10
- Zoro # G2901608
- UPC # 849362010322
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 7 in |
Height | 10 in |
Depth | 1/25 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Poison Storage Area All Unauthorized Persons Keep Out Keep Doors Locked When Not In Use/Area De Almacenaje De Veneno To Das Las Personas No Autorizadas Mantengase Afuera Mantener Las Puertas Cerradas Con Llave Cuando Se Esta Usando, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Flammable Liquid Safety Cabinet, Red (1976XRED)
- RUBBER-CAL "Diamond-Grip" PVC Flooring - 2mm x 4ft x 12ft Rolls - Dark Gray (03-166)
- KINCO GLOVES DRVR GOLD M (50BT-M)
- HY-KO No Hunting Sign 8.5" x 12.5", 10PK (A03021)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1225-RA_10X7 (U7-1225-RA_10X7)
- LYLE Decal Danger Authorized, 14"x10" (LCU4-0484-ND_14X10)
- LYLE Parking Lot Surveillance Parking Sign, 18 in H, 12 in W, Aluminum, Vertical , T1-1088-HI_12x18 (T1-1088-HI_12x18)
- LYLE Refl Decal Danger Do Not Enter, 10"x7", Height: 7 in (LCU4-0560-RD_10X7)
- LYLE Admittance Sign, Keep Out, 10in H x 14in W (U6-1202-RD_14X10)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1552-RA_14X10 (U5-1552-RA_14X10)
- LYLE Decal Danger Keep Out, 14"x10", Header Legend Color: White (LCU4-0314-ND_14X10)
- Lyle Security & Access Signs