Shop All Security & Access Signs
Lyle
Danger Sign, 10" W, 7" H, 0.040" Thickness, U3-1958-NA_10x7
Mfr # U3-1958-NA_10x7
Zoro # G5186629
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Roof Access Authorized Personnel Only
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U3-1958-NA_10x7
- Zoro # G5186629
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Roof Access Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Muckster II Mid Boot (WM28FRM M 070)
- CONDOR Safety Sign, 10 inx7 in, Glow Vinyl (480M75)
- STEINER Cotton Jacket, Flame Resist, 30", Green, L (1030MB-L)
- 3M Wire Markr Refill, Printed, Slf-Adhes, PK10, SDR-MC (SDR-MC)
- LYLE Safety Sign, 7 in Height, 5 in Width, Reflective Sheeting, Vertical Rectangle, English (U1-1041-RD_5X7)
- LYLE Notice Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U1-1068-NP_14X10 (U1-1068-NP_14X10)
- LYLE Restricted Area Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English (U1-1005-NA_14x10)
- LYLE Admittance Sign, 10x14 In., English, U1-1005-RD_14X10 (U1-1005-RD_14X10)
- LYLE Safety Sign, Employees Only, 7in.Hx10in.W (U4-1258-RD_10X7)
- LYLE Safety Sign, Stand Clear Of Door, 10in.H (U4-1677-RA_14X10)
- SIGNMISSION OSHA Notice Sign, All Visitors Must Report to Site Office, 7 in x 10 in, Self-Adhesive (OS-NS-D-710-V-15243)
- Lyle Signs