Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Danger Sign, 10" W, 7" H, 0.040" Thickness, U3-1671-NA_10x7
Mfr # U3-1671-NA_10x7
Zoro # G5219230
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Hydrogen Peroxide
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U3-1671-NA_10x7
- Zoro # G5219230
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hydrogen Peroxide, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Quik-Align 5150 Series Polyester 4 in Lbl Legend: 8 Yellow 10PK (5150P-8)
- 212 PERFORMANCE Cut Resistant Glove, Lvl 3, Black, 2XL, PR (IMPC3AM-05-012)
- KIDDE ProLine Pro 5 Multi-Purpose Dry Chemical Fire Extinguisher, 8.5lb, 3-A, 40-B:C (466112-01)
- LAVI INDUSTRIES Sign Frame, Black, Type Vertical (50-1131F12H-S/MB)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1384-RA_14X10 (U4-1384-RA_14X10)
- LYLE Flammable Material Danger Label, 10 in H, 14 in W, Polyester, Horizontal, LCU4-0413-ND_14X10 (LCU4-0413-ND_14X10)
- LYLE Biohazard Sign, 10 in Height, 7 in Width, Plastic, Horizontal Rectangle, English (LCU1-0045-NP_7x10)
- LYLE Storage Notice Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle (LCU5-0097-RD_10X7)
- LYLE Danger Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU4-0363-NP_10X7 (LCU4-0363-NP_10X7)
- LYLE Propane Danger Reflective Label, 5 in H, 7 in W, Horizontal Rectangle, LCU4-0337-RD_7X5 (LCU4-0337-RD_7X5)
- NMC Danger Flammable Keep Fire Away Sign, D417R (D417R)
- Lyle Chemical, Gas & Hazardous Material Signs