Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Danger Sign, 10" W, 7" H, 0.040" Thickness, U3-1499-NA_10x7
Mfr # U3-1499-NA_10x7
Zoro # G5235288
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Flammable Materials Inside Keep Door Closed At All Times
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # U3-1499-NA_10x7
- Zoro # G5235288
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable Materials Inside Keep Door Closed At All Times, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER Size 13 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-13D)
- JUSTIN ORIGINAL WORKBOOTS Western Boot, D, 10, Brown, PR (SE4300)
- TAPCO Post Top L-Brackets Unfinished, ft. Aluminum (M2G-2LBS-X)
- 3M Particulate Respirator 8210V, N95, Cool Flow Valve, PK10 (8210V)
- LYLE Diesel Danger Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle (LCU4-0011-RD_7X5)
- LYLE Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U3-1158-RD_14X10 (U3-1158-RD_14X10)
- LYLE Compressed Air Danger Label, 5 in H, 7 in W, Polyester, Horizontal, English, LCU4-0070-ND_7X5 (LCU4-0070-ND_7X5)
- LYLE Plastic Combustible Diesel Danger Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle (LCU4-0411-NP_14X10)
- LYLE Hazardous Waste Danger Label, 5 in H, 7 in W, Polyester, Horizontal Rectangle, LCU4-0374-ND_7X5 (LCU4-0374-ND_7X5)
- LYLE Aluminum Argon Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU4-0300-NA_10X7)
- NMC Danger Propane Gas Sign, D84PB (D84PB)
- Lyle Signs