Shop All Security & Access Signs
Lyle
Danger Sign, 10" W, 7" H, 0.040" Thickness, U1-1032-NA_10x7
Mfr # U1-1032-NA_10x7
Zoro # G5258747
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Do Not Enter
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U1-1032-NA_10x7
- Zoro # G5258747
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, Nylon, 1-21/32" H, Ylw, PK6 (CPT-YLW-25PL-KD6PK)
- MAGID Ear Plugs, 100 PK (IHP27C)
- HONEYWELL SERVUS Men's Steel Rubber Boot Black (75109/5)
- MECHANIX WEAR Vision Type-X, Blue Mirror Anti-Fog ; Anti-Scratch (VXS-22AE-PU)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1290-RA_14X10 (U5-1290-RA_14X10)
- LYLE Danger Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U3-1416-RD_14X10 (U3-1416-RD_14X10)
- LYLE Security Sign, Alarm Will Sound, 14 in. W, 10 in Height, 14 in Width, Reflective Sheeting, English (U6-1219-RD_14X10)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1566-RA_14X10 (U5-1566-RA_14X10)
- LYLE Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1488-RD_7X5 (U5-1488-RD_7X5)
- LYLE Safety Sign, 7 in Height, 5 in Width, Reflective Sheeting, Vertical Rectangle, English (U1-1041-RD_5X7)
- NMC Danger Authorized Personnel Only Sign - Bilingual, ESD9RB (ESD9RB)
- Lyle Security & Access Signs