Shop All Confined Space Signs
Lyle
Danger Sign, 10" W, 7" H, 0.004" Thickness, LCU4-0538-ED_10x7
Mfr # LCU4-0538-ED_10x7
Zoro # G5165242
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Confined Space Enter By Permit Only
- Height 7 in
- Sign Shape Vertical Rectangle
- Sign Material Non-PVC Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # LCU4-0538-ED_10x7
- Zoro # G5165242
- Country of Origin United States
- Category Confined Space Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/250 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Enter By Permit Only, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Ext Sgn, Steel, Wht, 12 1/2in, 2W (LX W 3 R)
- ZORO SELECT 3" Diameter Plastic Stanchion - Black, (4-pack) (99903-4)
- ZORO SELECT Barricade Tape, Black/Yellow, 150 ft. L (91092)
- MECHANIX WEAR M-Pact 2 Covert Anti-Vibration Gloves, M, Covert Black, PR (MP2-55-009)
- LYLE Danger Sign, 14" W, 10" H, 0.004" Thickness, LCU4-0538-ED_14x10 (LCU4-0538-ED_14x10)
- LYLE Danger Sign, 14x10 In., English, U1-1020-RA_14X10 (U1-1020-RA_14X10)
- LYLE Alum Danger Confined Space, 10"x7", Sign Mounting Style: With Mounting Holes, LCU4-0546-NA_10X7 (LCU4-0546-NA_10X7)
- LYLE Decal, Danger Confined Space, 10 x 7", LCU4-0689-ND_10X7 (LCU4-0689-ND_10X7)
- LYLE Danger Sign, 14" W, 10" H, 0.040" Thickness, U1-1009-NA_14x10 (U1-1009-NA_14x10)
- LYLE Danger Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English (U1-1020-RD_7X5)
- BRADY Danger Sign, 10X14", R and BK/Wht, AL, 40994 (40994)
- Lyle Confined Space Signs