Shop All Confined Space Signs
Lyle
Danger Sign, 10" W, 7" H, 0.004" Thickness, LCU4-0364-ED_10x7
Mfr # LCU4-0364-ED_10x7
Zoro # G5166861
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Confined Space
- Height 7 in
- Sign Shape Vertical Rectangle
- Sign Material Non-PVC Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # LCU4-0364-ED_10x7
- Zoro # G5166861
- Country of Origin United States
- Category Confined Space Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/250 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIROGUARD Hooded Disposable Coveralls, 25 PK, White, Fabric, Zipper (8019-2XL)
- DEWALT Hi-Vis Wtrprf Lightweight Packable Raincoat-2X (DRW11-1ZGR-2X)
- OCCUNOMIX X-Back Jacket, Unisex, 2XL, Yellow (LUX-350-B2X-Y2X)
- ALTA Knee Pads, Hard Cap, Black, PR (50403)
- LYLE Plastic Danger Sign, 4 Holes, 14"x10", U1-1009-NP_14X10 (U1-1009-NP_14X10)
- LYLE Decal, Danger Confined Space, 14 x 10", LCU4-0664-RD_14X10 (LCU4-0664-RD_14X10)
- LYLE Refldecaldanger Confined, 5"x3.5", LCU4-0268-RD_5X3.5 (LCU4-0268-RD_5X3.5)
- LYLE Decal, Danger Confined Space, 10 x 7", LCU4-0664-RD_10X7 (LCU4-0664-RD_10X7)
- LYLE Danger Sign, Self-Adhesv Mount, 7inWx5inH, U3-1205-RD_7X5 (U3-1205-RD_7X5)
- LYLE Plastic Danger Sign, 4 Holes, 10"x7", U3-1188-NP_10X7 (U3-1188-NP_10X7)
- ACCUFORM Danger Sign, 10X14", R and BK/Wht, Al, MCSP026VA (MCSP026VA)
- Lyle Confined Space Signs