Shop All Security & Access Signs
Lyle
Danger Sign, 10" W, 14" H, 0.004" Thickness, LCU4-0588-ED_10x14
Mfr # LCU4-0588-ED_10x14
Zoro # G5221120
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend No Trespassing Authorized Personnel Only
- Width 10 in
- Height 14 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0588-ED_10x14
- Zoro # G5221120
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 14 in |
Depth | 1/250 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Trespassing Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SAFETY DECITECH E1 Active Hearing Protection, Over the Head Earmuffs NRR 24 Forest Green (DCT-E1-02)
- MECHANIX WEAR Mechanix Wear Original Work Gloves, Synthetic Leather w/TrekDry Cooling, Black, Large (MG-05-010)
- PIP Nitrile Coated Gloves, Palm Coverage, Black/Blue, S, 12PK (34-500/S)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, No Drivers Beyond This Point (NS-No Drivers Beyond This Point)
- LYLE No Cellular Phones Notice, Plastic, 10"x7" (LCU5-0047-NP_10X7)
- LYLE Door Alarmed Open Notice, Decal, 5"x3.5" (LCU5-0197-ND_5X3.5)
- LYLE Notice Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U5-1553-RD_10X7 (U5-1553-RD_10X7)
- LYLE Warning Sign, Do Not Block Door, 7 in. H (U6-1053-RA_10X7)
- LYLE Notice Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U5-1485-RD_10X7 (U5-1485-RD_10X7)
- LYLE Notice Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U5-1322-RD_10X7 (U5-1322-RD_10X7)
- NMC Caution Open Door Slowly Label, Pk5 (C55AP)
- Lyle Signs