Shop All Machine Signs
Lyle
Danger Sign, 10 in Height, 7 in Width, Plastic, Horizontal Rectangle, English
Mfr # U3-2075-NP_7X10
Zoro # G4707459
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Welding
- Width 7 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U3-2075-NP_7X10
- Zoro # G4707459
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 7 in |
Height | 10 in |
Depth | 11/200 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Welding, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Look Out For Lift Trucks Sign, D582RB (D582RB)
- EDWARDS SIGNALING Chime Strobe, Marked Fire, White (EG1F-CVM)
- KONG USA Autom.Buckle+Stop Square Ring Black 28mm (927F281N0XK)
- NMC Exit (Left Arrow), 18X12, .080 Hip Ref Alum (TM79K)
- LYLE Reflective Lockout Tagout Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU4-0258-RA_10X7)
- LYLE Crane & Hoists Danger Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English (LCU4-0455-RD_10X7)
- LYLE Reflective Moving Machinery Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU4-0266-RA_10X7)
- LYLE Danger Sign, 10 in Height, 14 in Width, Non-PVC Polymer, Horizontal Rectangle, English (LCU4-0540-ED_14x10)
- LYLE Danger Sign, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English (LCU4-0262-RD_10X7)
- LYLE Danger Sign, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English (LCU4-0264-ND_5X3.5)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1264-RA_14X10 (U4-1264-RA_14X10)
- Lyle Machine Signs