Shop All Electrical Hazard Signs
Lyle
Danger Sign, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle, English
Mfr # LCU4-0189-ND_14X10
Zoro # G8757001
product price: $5.25
/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Live Wire Overhead
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0189-ND_14X10
- Zoro # G8757001
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/250 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Live Wire Overhead, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Expert Pro Surveyors Vest, L (US376)
- DUNLOP Size 12 Men's Steel Rubber Boot, Gray (8798200)
- BDG Seamless Knit Black Nylon Black Polyurethane Palm, Shrink Wrapped, Size XL (10) (99-1-9802-10-K)
- VENOM STEEL Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, L/XL, Blue (VEN4145)
- LYLE Decal Danger Battery Charging Area, 7"x5" (LCU4-0440-ND_7X5)
- LYLE Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1579-RD_14X10 (U4-1579-RD_14X10)
- LYLE Caution Sign, 10 in. H, Aluminum, LCU3-0466-RA_14x10 (LCU3-0466-RA_14x10)
- LYLE Alum Danger Live Wire, 14"x10" (LCU4-0047-NA_14X10)
- LYLE Caution Sign, Self-Adhesive Vinyl, 7 in. H, LCU3-0036-RD_10x7 (LCU3-0036-RD_10x7)
- LYLE Alum Danger High Voltage, 14"x10", Sign Mounting Style: With Mounting Holes (LCU4-0232-NA_14X10)
- LYLE Decal, Danger Area In Front, 10 x 7", Sign Material: Vinyl (LCU4-0710-RD_10X7)
- Lyle Signs