Shop All Machine Signs
Lyle
Danger Sign, 10 in Height, 14 in Width, Non-PVC Polymer, Horizontal Rectangle, English
Mfr # LCU4-0540-ED_14x10
Zoro # G5258430
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
- Sign Material Non-PVC Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0540-ED_14x10
- Zoro # G5258430
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/250 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Equipment Starts Automatically, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Danger Tag, Do Not Start, 5-3/4x3-1/4 in, Cardstock, 25/PK (MDT190CTP)
- AZUSA SAFETY Economy Hi-Vis ANSI/ISEA Type R Class 2 Mesh Vest w/2" Reflective Tape & 2 Pockets, L (SVGZ2)
- CARHARTT Size 8 Men's Western Boot Steel Work Boot, Brown (CMP1200 8M)
- DUPONT Tyvek 400 Shoe Covers, Slip Resist, 1Size, Gray, PK200 (FC450SGY00020000)
- LYLE Danger Sign, 3 1/2 in Height, 5 in Width, Reflective Sheeting, Horizontal Rectangle, English (LCU4-0001-RD_5X3.5)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1055-RA_14X10 (U4-1055-RA_14X10)
- LYLE Caution Sign, 5 in. H, Vinyl, Do Not Reach, 5 in Height, 7 in Width, Reflective Sheeting, English (LCU3-0352-RD_7x5)
- LYLE Alum Danger Overhead Crane, 10"x7", LCU4-0256-NA_10X7 (LCU4-0256-NA_10X7)
- LYLE Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English (LCU4-0162-RA_14X10)
- LYLE Caution Sign, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English (U4-1502-RD_10X7)
- NMC Caution Overhead Equipment Sign (C573RB)
- Lyle Signs